KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-4-1/2 Ductile Iron Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G0426203| Mfr #: 300929G

$336.89 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Item: Wing Nut
Wing Span: 5.87"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426203 Mfr #: 300929G
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 5.87"Dia./Thread Size: 3/4"-4-1/2
Height: 2-1/2"Nut Style: Wing Nut
System of Measurement: InchBasic Material: Ductile Iron
Fastener Finish: PlainCountry of Origin (subject to change): Multiple

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Ductile Iron, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-4-1/2, Wing Span 5.87 In., Height 2-1/2 In., Package Quantity 10

Reviews