3/8"-16 Grade 2 Malleable Iron Zinc Plated Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1835407| Mfr #: 0-EF-755D17-

$27.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1835407 Mfr #: 0-EF-755D17-
Item: Wing NutMaterial Grade: Grade 2
Basic Material: Malleable IronNut Style: Wing Nut
System of Measurement: InchFastener Thread Direction: Right Hand
Fastener Finish: Zinc PlatedDia./Thread Size: 3/8"-16
Wing Span: 1.50"Height: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Malleable Iron, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Wing Span 1.50 In., Height 3/4 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.