3/8"-16 Grade 2 Steel Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1453234| Mfr #: 0-EF-720BS7-

$23.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1453234 Mfr #: 0-EF-720BS7-
Fastener Finish: PlainNut Style: Wing Nut
Item: Wing NutBasic Material: Steel
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Material Grade: Grade 2Dia./Thread Size: 3/8"-16
Wing Span: 1.62"Height: 1"
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Wing Span 1.62 In., Height 1 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.