KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 Grade 2 Steel Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1558453| Mfr #: 0-EF-788CS7-

$30.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 3/8"-16
Nut Style: Wing Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1558453 Mfr #: 0-EF-788CS7-
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 3/8"-16
Nut Style: Wing NutBasic Material: Steel
Fastener Finish: PlainMaterial Grade: Grade 2
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 1.87"Height: 1-3/8"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Wing Span 1.87 In., Height 1-3/8 In., Package Quantity 10

Reviews