3/8"-16 Grade 2 Steel Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1113113| Mfr #: 0-EF-805ES7-

$28.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1113113 Mfr #: 0-EF-805ES7-
System of Measurement: InchFastener Finish: Plain
Basic Material: SteelMaterial Grade: Grade 2
Item: Wing NutNut Style: Wing Nut
Fastener Thread Direction: Right HandFastener Thread Type: UNC
Dia./Thread Size: 3/8"-16Wing Span: 2.50"
Height: 11/16"Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Wing Span 2.50 In., Height 11/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.