LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/8"-16 Grade 2 Steel Zinc Plated Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1102105| Mfr #: 0-EF-720B87-

$23.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1102105 Mfr #: 0-EF-720B87-
Item: Wing NutFastener Thread Direction: Right Hand
Basic Material: SteelSystem of Measurement: Inch
Nut Style: Wing NutFastener Finish: Zinc Plated
Material Grade: Grade 2Dia./Thread Size: 3/8"-16
Wing Span: 1.62"Height: 1"
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Wing Span 1.62 In., Height 1 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.