Wing Nut, 3/8-16, Gr 2, Steel, ZP, PK10

VALUE BRAND| Zoro #: G0873302| Mfr #: 0-EF-780D87-

$23.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Dia./Thread Size: 3/8"-16
Wing Span: 1.62"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0873302 Mfr #: 0-EF-780D87-
Basic Material: SteelDia./Thread Size: 3/8"-16
Wing Span: 1.62"Material Grade: Grade 2
Fastener Finish: Zinc PlatedHeight: 7/8"
Nut Style: Wing NutSystem of Measurement: Inch
Item: Wing NutFastener Thread Direction: Right Hand
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Wing Span 1.62 In., Height 7/8 In., Package Quantity 10

Product Reviews