JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3/8"-16 Nylon Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1016041| Mfr #: 0637516WN

$1.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1016041 Mfr #: 0637516WN
Nut Style: Wing NutFastener Finish: Plain
Material Grade: Not GradedBasic Material: Nylon
Item: Wing NutSystem of Measurement: Inch
Fastener Thread Direction: Right HandDia./Thread Size: 3/8"-16
Wing Span: 1.37"Height: 23/32"
Country of Origin (subject to change): United States

Product Description

Wing Nut, Standard, Nylon, Finish Natural, Thread Size 3/8-16, Thread Type UNC, Thread Direction Right Hand, Wing Span 1 3/8, Height 23/32 In, Color Off-White, Temp. -40 to 185 F, Hand Tightening and Reusable, Meets/Exceeds IFI, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.