JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3/8"-16 Zinc Alloy Zinc Plated Nylon Insert Wing Nuts, 20 pk.

VALUE BRAND| Zoro #: G0889384| Mfr #: 4CAT2

$15.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0889384 Mfr #: 4CAT2
Nut Style: Wing Nut Nylon InsertSystem of Measurement: Inch
Nut Standards: ASME B18.17Basic Material: Zinc Alloy
Fastener Finish: Zinc PlatedItem: Wing Nut
Fastener Thread Direction: Right HandWing Span: 1.50"
Height: 23/32"Dia./Thread Size: 3/8"-16
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut Nylon Insert, System of Measurement Inch, Basic Material Zinc Alloy, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Wing Span 1.50 In., Height 23/32 In., Nut Standards ASME B18.17, Package Quantity 20
Save 15%. Sign up for Z-mail.