5/16"-18 Brass Plain Wing Nuts, 25 pk.

VALUE BRAND| Zoro #: G2439665| Mfr #: 1WY79

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2439665 Mfr #: 1WY79
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 1.25"Height: 21/32"
Fastener Thread Type: UNCNut Style: Wing Nut
Nut Standards: ASME B18.17Fastener Finish: Plain
Dia./Thread Size: 5/16"-18Basic Material: Brass
System of Measurement: InchCountry of Origin (subject to change): China

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Wing Span 1.25 In., Height 21/32 In., Nut Standards ASME B18.17, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.