5/16"-18 18-8 Stainless Steel Plain Wing Nuts, 25 pk.

VALUE BRAND| Zoro #: G0862477| Mfr #: 1WY96

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0862477 Mfr #: 1WY96
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 1.25"Height: 21/32"
Fastener Finish: PlainDia./Thread Size: 5/16"-18
Basic Material: Stainless SteelSystem of Measurement: Inch
Material Grade: 18-8Fastener Thread Type: UNC
Nut Style: Wing NutNut Standards: ASME B18.17
Country of Origin (subject to change): Taiwan

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Wing Span 1.25 In., Height 21/32 In., Nut Standards ASME B18.17, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.