THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

5/16"-18 Grade 2 Malleable Iron Zinc Plated Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1033952| Mfr #: 0-DE-816B17-

$45.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Style: Wing Nut
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1033952 Mfr #: 0-DE-816B17-
Fastener Thread Direction: Right HandNut Style: Wing Nut
Fastener Thread Type: UNC (Coarse)Basic Material: Malleable Iron
Dia./Thread Size: 5/16"-18Item: Wing Nut
Height: 3/4"Fastener Finish: Zinc Plated
Material Grade: Grade 2System of Measurement: Inch
Wing Span: 3"Country of Origin (subject to change): Multiple

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Malleable Iron, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Wing Span 3 In., Height 3/4 In., Package Quantity 10

Reviews