KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 Grade 2 Malleable Iron Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G0576825| Mfr #: 0-DE-816BM7-

$40.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 5/16"-18
Nut Style: Wing Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576825 Mfr #: 0-DE-816BM7-
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 5/16"-18
Nut Style: Wing NutBasic Material: Malleable Iron
Fastener Finish: PlainMaterial Grade: Grade 2
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 3"Height: 3/4"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Malleable Iron, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Wing Span 3 In., Height 3/4 In., Package Quantity 10

Reviews