5/16"-18 Grade 2 Steel Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G0691661| Mfr #: 0-DE-720AS7-

$19.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Nut Style: Wing Nut
Dia./Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0691661 Mfr #: 0-DE-720AS7-
Basic Material: SteelNut Style: Wing Nut
Dia./Thread Size: 5/16"-18System of Measurement: Inch
Fastener Thread Type: UNC (Coarse)Wing Span: 1.62"
Fastener Finish: PlainFastener Thread Direction: Right Hand
Height: 1"Item: Wing Nut
Material Grade: Grade 2Country of Origin (subject to change): Multiple

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC (Coarse), Wing Span 1.62 In., Height 1 In., Package Quantity 10

Reviews