STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

5/16"-18 Grade 2 Steel Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G0828633| Mfr #: 0-DE-724DS7-

$17.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Style: Wing Nut
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0828633 Mfr #: 0-DE-724DS7-
Fastener Thread Direction: Right HandNut Style: Wing Nut
Fastener Thread Type: UNC (Coarse)Basic Material: Steel
Dia./Thread Size: 5/16"-18Item: Wing Nut
Height: 9/16"Fastener Finish: Plain
Material Grade: Grade 2System of Measurement: Inch
Wing Span: 1.50"Country of Origin (subject to change): Multiple

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Wing Span 1.50 In., Height 9/16 In., Package Quantity 10

Reviews