JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/16"-18 Grade 2 Steel Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1208487| Mfr #: 0-DE-755CS7-

$25.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1208487 Mfr #: 0-DE-755CS7-
Fastener Finish: PlainMaterial Grade: Grade 2
Item: Wing NutNut Style: Wing Nut
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Basic Material: SteelDia./Thread Size: 5/16"-18
Wing Span: 1.25"Height: 21/32"
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Wing Span 1.25 In., Height 21/32 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.