5/16"-18 Grade 2 Steel Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1958914| Mfr #: 0-DE-788BS7-

$31.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1958914 Mfr #: 0-DE-788BS7-
Basic Material: SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: Grade 2
Fastener Thread Type: UNCNut Style: Wing Nut
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 1.87"Height: 1-3/8"
Dia./Thread Size: 5/16"-18Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Wing Span 1.87 In., Height 1-3/8 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.