5/16"-18 Grade 2 Steel Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G0361094| Mfr #: 0-DE-805AS7-

$23.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0361094 Mfr #: 0-DE-805AS7-
Basic Material: SteelNut Style: Wing Nut
System of Measurement: InchItem: Wing Nut
Fastener Thread Direction: Right HandFastener Finish: Plain
Material Grade: Grade 2Dia./Thread Size: 5/16"-18
Wing Span: 2.50"Height: 11/16"
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Wing Span 2.50 In., Height 11/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.