Zoro Select
Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.688 in Ht, 1.62 in Max Wing Span, 10 PK
Mfr # 0-DE-709B87-
Zoro # G2353163
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Steel
- Material Grade/Class Grade 2
- Finish Zinc Plated
- Overall Height 0.688 in
Explore More Products
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 3/4 in Ht, 1-1/2 in Max Wing Span, 10 PK 0-DE-780CS7-
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK U55810.031.0001
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.688 in Ht, 1.06 in Max Wing Span, 10 PK 0-CD-719AS7-
- ZORO SELECT Wing Nut, 1/4"-28, Nylon, Plain, 0.71 in Ht, 1.36 in Max Wing Span, 10 PK 0625028WN
- ZORO SELECT Wing Nut, 5/16"-18, Steel, 50 PK 31NTW
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.75 in Ht, 1-1/2 in Max Wing Span, 10 PK 0-DE-780C87-
- ZORO SELECT Wing Nut, M6-1.00, Stainless Steel, 12.9 mm Ht, 26.8 mm Max Wing Span, 1000 PK M6NWCA2
- ZORO SELECT Wing Nut, 1/4"-28, Stainless Steel, Plain, 0.563 in Ht, 1-3/32 in Max Wing Span, 25 PK 1WY95
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK 0-CD-788A87-
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK 0-EF-788CS7-
- PRIME-LINE Wing Nut, #12-24, Stainless Steel, Plain, 10 PK 9076434
- Zoro Select Wing Nuts