KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 Grade 2 Steel Zinc Plated Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1568436| Mfr #: 0-DE-724D87-

$16.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 5/16"-18
Nut Style: Wing Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568436 Mfr #: 0-DE-724D87-
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 5/16"-18
Nut Style: Wing NutBasic Material: Steel
Fastener Finish: Zinc PlatedMaterial Grade: Grade 2
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 1.50"Height: 9/16"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Wing Span 1.50 In., Height 9/16 In., Package Quantity 10

Reviews