JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

5/16"-18 Grade 2 Steel Zinc Plated Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1310434| Mfr #: 0-DE-780C87-

$23.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1310434 Mfr #: 0-DE-780C87-
Material Grade: Grade 2Fastener Finish: Zinc Plated
Item: Wing NutBasic Material: Steel
Fastener Thread Direction: Right HandNut Style: Wing Nut
System of Measurement: InchWing Span: 1.50"
Height: 3/4"Dia./Thread Size: 5/16"-18
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Wing Span 1.50 In., Height 3/4 In., Package Quantity 10
Save 15%. Sign up for Z-mail.