JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

5/16"-18 Grade 2 Steel Zinc Plated Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1342661| Mfr #: 0-DE-788B87-

$33.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1342661 Mfr #: 0-DE-788B87-
Item: Wing NutBasic Material: Steel
System of Measurement: InchFastener Thread Direction: Right Hand
Fastener Finish: Zinc PlatedNut Style: Wing Nut
Material Grade: Grade 2Dia./Thread Size: 5/16"-18
Wing Span: 1.87"Height: 1-3/8"
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Wing Span 1.87 In., Height 1-3/8 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.