5/16"-18 Steel Zinc Plated Type A-Cold Forged Wing Nuts, 100 pk.

VALUE BRAND| Zoro #: G2208525| Mfr #: 1JY91

$10.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2208525 Mfr #: 1JY91
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 1.25"Height: 21/32"
Fastener Finish: Zinc PlatedDia./Thread Size: 5/16"-18
Basic Material: SteelSystem of Measurement: Inch
Fastener Thread Type: UNCNut Style: Wing Nut Type A-Cold Forged
Nut Standards: ASME B18.17Country of Origin (subject to change): China

Product Description

Wing Nut, Nut Style Wing Nut Type A-Cold Forged, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Wing Span 1.25 In., Height 21/32 In., Nut Standards ASME B18.17, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.