KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-24 Zinc Alloy Zinc Plated Nylon Insert Wing Nuts, 20 pk.

VALUE BRAND| Zoro #: G2058926| Mfr #: 4CAT1

$20.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Item: Wing Nut
Wing Span: 1.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058926 Mfr #: 4CAT1
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 1.50"Dia./Thread Size: 5/16"-24
Nut Standards: ASME B18.17Height: 23/32"
Nut Style: Wing Nut Nylon InsertSystem of Measurement: Inch
Basic Material: Zinc AlloyFastener Finish: Zinc Plated
Country of Origin (subject to change): Multiple

Description

Wing Nut, Nut Style Wing Nut Nylon Insert, System of Measurement Inch, Basic Material Zinc Alloy, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-24, Fastener Thread Type UNF, Wing Span 1.50 In., Height 23/32 In., Nut Standards ASME B18.17, Package Quantity 20

Reviews