KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 18-8 Stainless Steel Plain Wing Nut

VALUE BRAND| Zoro #: G0702816| Mfr #: 1WY99

$9.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 5/8"-11
Nut Standards: ASME B18.17
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0702816 Mfr #: 1WY99
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 5/8"-11
Nut Standards: ASME B18.17Nut Style: Wing Nut
Basic Material: Stainless SteelFastener Finish: Plain
Material Grade: 18-8Fastener Thread Direction: Right Hand
Item: Wing NutWing Span: 2.75"
Height: 1-7/16"System of Measurement: Inch
Country of Origin (subject to change): Taiwan, Province of China

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC (Coarse), Wing Span 2.75 In., Height 1-7/16 In., Nut Standards ASME B18.17

Reviews