KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 Grade 2 Malleable Iron Zinc Plated Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G0839806| Mfr #: 0-II-819B17-

$49.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 5/8"-11
Nut Style: Wing Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0839806 Mfr #: 0-II-819B17-
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 5/8"-11
Nut Style: Wing NutBasic Material: Malleable Iron
Fastener Finish: Zinc PlatedMaterial Grade: Grade 2
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 3"Height: 1-1/4"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Malleable Iron, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Wing Span 3 In., Height 1-1/4 In., Package Quantity 10

Reviews