5/8"-11 Grade 2 Malleable Iron Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G2048907| Mfr #: 0-II-819BM7-

$78.20 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2048907 Mfr #: 0-II-819BM7-
Material Grade: Grade 2System of Measurement: Inch
Basic Material: Malleable IronNut Style: Wing Nut
Item: Wing NutFastener Thread Direction: Right Hand
Fastener Finish: PlainDia./Thread Size: 5/8"-11
Wing Span: 3"Height: 1-1/4"
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Malleable Iron, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Wing Span 3 In., Height 1-1/4 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.