5/8"-11 Grade 2 Malleable Iron Zinc Plated Wing Nuts, 5 pk.

VALUE BRAND| Zoro #: G1426801| Mfr #: 0-II-864-17-

$50.23 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Malleable Iron
Nut Style: Wing Nut
Dia./Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426801 Mfr #: 0-II-864-17-
Basic Material: Malleable IronNut Style: Wing Nut
Dia./Thread Size: 5/8"-11System of Measurement: Inch
Fastener Thread Type: UNC (Coarse)Wing Span: 4.50"
Fastener Finish: Zinc PlatedFastener Thread Direction: Right Hand
Height: 1-7/8"Item: Wing Nut
Material Grade: Grade 2Country of Origin (subject to change): Multiple

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Malleable Iron, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Wing Span 4.50 In., Height 1-7/8 In., Package Quantity 5

Reviews