Zoro Select
Wing Nut, 5/8"-11, Malleable Iron, Plain, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK
Mfr # 0-II-864-D7-
Zoro # G0350226
$45.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Material Malleable Iron
- Material Grade/Class Grade 2
- Finish Plain
- Overall Height 1.875 in
Explore More Products
- ZORO SELECT Wing Nut, 5/8"-11, Malleable Iron, Plain, 1.25 in Ht, 3 in Max Wing Span, 10 PK 0-II-819BM7-
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.625 in Ht, 1-3/8 in Max Wing Span, 10 PK 0-CD-700C87-
- ZORO SELECT Wing Nut, 3/8"-24, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 5 PK U51811.037.0001
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Plain, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK 0-GH-864-D7-
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK 0-DE-805AS7-
- ZORO SELECT Wing Nut, M6-1.00, Steel, Zinc Plated, 17 mm Ht, 33 mm Max Wing Span, 100 PK M16270.060.0001
- ZORO SELECT Wing Nut, 1/2"-6, Steel, Black Oxide, 2.375 in Ht, 5 in Max Wing Span, 25 PK 300927G
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1-1/16 in Max Wing Span, 10 PK 0-CD-719A87-
- ZORO SELECT Wing Nut, M6-1.00, Steel, 14.4 mm Ht, 27.9 mm Max Wing Span, 2000 PK M6NWC
- MIDWEST FASTENER Wing Nut, 1/2"-13, Steel, Zinc Plated, 50 PK 03808
- PRIME-LINE Wing Nut, #10-32, Stainless Steel, Plain, 25 PK 9076339
- Zoro Select Wing Nuts