Zoro Select
Wing Nut, 5/8"-11, Steel, Black Oxide, 1.25 in Ht, 2-7/16 in Max Wing Span, 10 PK
Mfr # 0-II-780GS7-
Zoro # G1982827
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Material Steel
- Material Grade/Class Grade 2
- Finish Black Oxide
- Overall Height 1.25 in
Explore More Products
- ZORO SELECT Wing Nut, #10-32, Brass, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 25 PK U47551.019.0001
- ZORO SELECT Wing Nut, 3/8"-24, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 25 PK U16251.037.0001
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK U55810.031.0001
- ZORO SELECT Wing Nut, #6-32, Nylon, Plain, 0.48 in Ht, 29/32 in Max Wing Span, 10 PK 0600632WN
- ZORO SELECT Wing Nut, 1/4"-28, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 10 PK U51811.025.0001
- ZORO SELECT Wing Nut, 5/8"-11, Malleable Iron, Plain, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK 0-II-864-D7-
- ZORO SELECT Wing Nut, 5/16"-24, Steel, 0.66 in Ht, 1.25 in Max Wing Span, 1000 PK 32NWC
- ZORO SELECT Wing Nut, 5/16"-18, Zinc Alloy, Zinc Plated, 21/64 in Ht, 1-1/2 in Max Wing Span, 20 PK 4CAR9
- ZORO SELECT Wing Nut, 3/8"-16, Steel, 0.79 in Ht, 1.44 in Max Wing Span, 750 PK 37NWCNP
- ZORO SELECT Wing Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 50 PK M51810.060.0001
- PRIME-LINE Wing Nut, 5/16"-18, Stainless Steel, Plain, 5 PK 9076643
- Zoro Select Wing Nuts