20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

5/8"-11 Grade 2 Steel Zinc Plated Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G0388674| Mfr #: 0-II-700H87-

$38.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0388674 Mfr #: 0-II-700H87-
Basic Material: SteelFastener Finish: Zinc Plated
System of Measurement: InchMaterial Grade: Grade 2
Fastener Thread Type: UNCNut Style: Wing Nut
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 2-3/4"Height: 1-3/16"
Dia./Thread Size: 5/8"-11Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Wing Span 2-3/4 In., Height 1-3/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.