5/8"-11 Steel Zinc Plated Type A-Cold Forged Wing Nuts, 5 pk.

VALUE BRAND| Zoro #: G1799384| Mfr #: 1JY97

$7.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1799384 Mfr #: 1JY97
Item: Wing NutFastener Thread Direction: Right Hand
Wing Span: 2.75"Height: 1-7/16"
Nut Style: Wing Nut Type A-Cold ForgedNut Standards: ASME B18.17
Fastener Finish: Zinc PlatedDia./Thread Size: 5/8"-11
Basic Material: SteelSystem of Measurement: Inch
Country of Origin (subject to change): China

Product Description

Wing Nut, Nut Style Wing Nut Type A-Cold Forged, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Wing Span 2.75 In., Height 1-7/16 In., Nut Standards ASME B18.17, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.