JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#6-32 Nylon Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G0666574| Mfr #: 0600632WN

$1.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0666574 Mfr #: 0600632WN
Item: Wing NutFastener Thread Direction: Right Hand
Basic Material: NylonNut Style: Wing Nut
Material Grade: Not GradedFastener Finish: Plain
System of Measurement: InchDia./Thread Size: #6-32
Wing Span: 0.91"Height: 31/64"
Country of Origin (subject to change): United States

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #6-32, Fastener Thread Type UNC, Wing Span 0.91 In., Height 31/64 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.