7/16"-14 Nylon Plain Wing Nuts, 5 pk.

VALUE BRAND| Zoro #: G2106824| Mfr #: 0643714WN

$1.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Nylon
Dia./Thread Size: 7/16"-14
Item: Wing Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2106824 Mfr #: 0643714WN
Basic Material: NylonDia./Thread Size: 7/16"-14
Item: Wing NutFastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)Fastener Finish: Plain
Height: 23/32"Material Grade: Not Graded
Nut Style: Wing NutSystem of Measurement: Inch
Wing Span: 1.77"Country of Origin (subject to change): United States

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/16 In.-14, Fastener Thread Type UNC, Wing Span 1.77 In., Height 23/32 In., Package Quantity 5

Reviews