20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

7/16"-14 Nylon Plain Wing Nuts, 50 pk.

VALUE BRAND| Zoro #: G0608027| Mfr #: 0643714WN

$9.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0608027 Mfr #: 0643714WN
Basic Material: NylonFastener Finish: Plain
Nut Style: Wing NutFastener Thread Direction: Right Hand
Item: Wing NutFastener Thread Type: UNC
Dia./Thread Size: 7/16"-14System of Measurement: Inch
Wing Span: 1.77"Height: 29/32"
Country of Origin (subject to change): United States

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/16 In.-14, Fastener Thread Type UNC, Wing Span 1.77 In., Height 29/32 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.