Shop Alternate Products
This Product is Discontinued
Zoro Select
Wing Nut, 8-32, Brass, Plain, 50 PK (Discontinued)
Mfr # 1WY71
Zoro # G1676367
This Product is Discontinued
Key Features
- Thread Size 8-32
- Material Brass
- Finish Plain
- System of Measurement Inch
- Thread Direction Right Hand