#8-32 18-8 Stainless Steel Plain Type D-Stamped Wing Nuts, 25 pk.

VALUE BRAND| Zoro #: G1628435| Mfr #: 1WY87

$6.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1628435 Mfr #: 1WY87
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 0.91"Height: 15/32"
Fastener Finish: PlainDia./Thread Size: #8-32
Basic Material: Stainless SteelSystem of Measurement: Inch
Material Grade: 18-8Fastener Thread Type: UNC
Nut Style: Wing Nut Type D-StampedNut Standards: ASME B18.17
Country of Origin (subject to change): Taiwan

Product Description

Wing Nut, Nut Style Wing Nut Type D-Stamped, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #8-32, Fastener Thread Type UNC, Wing Span 0.91 In., Height 15/32 In., Nut Standards ASME B18.17, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.