#8-32 Nylon Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1058127| Mfr #: 0600832WN

$1.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1058127 Mfr #: 0600832WN
Basic Material: NylonFastener Finish: Plain
System of Measurement: InchMaterial Grade: Not Graded
Nut Style: Wing NutFastener Thread Direction: Right Hand
Item: Wing NutDia./Thread Size: #8-32
Wing Span: 0.91"Height: 31/64"
Fastener Thread Type: UNCCountry of Origin (subject to change): United States

Product Description

Wing Nut, Standard, Nylon, Finish Natural, Thread Size 8-32, Thread Type UNC, Thread Direction Right Hand, Wing Span 29/32 In, Height 31/64 In, Color Off-White, Temp. -40 to 185 F, Hand Tightening and Reusable, Meets/Exceeds IFI, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.