JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#8-32 Nylon Plain Wing Nuts, 100 pk.

VALUE BRAND| Zoro #: G1438211| Mfr #: 0600832WN

$8.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1438211 Mfr #: 0600832WN
Item: Wing NutFastener Thread Direction: Right Hand
Basic Material: NylonFastener Finish: Plain
Nut Style: Wing NutDia./Thread Size: #8-32
System of Measurement: InchWing Span: 0.91"
Height: 31/64"Country of Origin (subject to change): United States

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Inch, Basic Material Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #8-32, Fastener Thread Type UNC, Wing Span 0.91 In., Height 31/64 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.