20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

#8-32 Steel Zinc Plated Type A-Cold Forged Wing Nuts, 100 pk.

VALUE BRAND| Zoro #: G0273016| Mfr #: 1JY83

$6.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0273016 Mfr #: 1JY83
Fastener Thread Direction: Right HandItem: Wing Nut
Wing Span: 0.91"Height: 15/32"
Basic Material: SteelSystem of Measurement: Inch
Fastener Thread Type: UNCNut Style: Wing Nut Type A-Cold Forged
Nut Standards: ASME B18.17Fastener Finish: Zinc Plated
Dia./Thread Size: #8-32Country of Origin (subject to change): China

Product Description

Wing Nut, Nut Style Wing Nut Type A-Cold Forged, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size #8-32, Fastener Thread Type UNC, Wing Span 0.91 In., Height 15/32 In., Nut Standards ASME B18.17, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.