#8-32 Zinc Alloy Zinc Plated Nylon Insert Wing Nuts, 25 pk.

VALUE BRAND| Zoro #: G1196483| Mfr #: 4CAR4

$18.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Zinc Alloy
Fastener Finish: Zinc Plated
Item: Wing Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1196483 Mfr #: 4CAR4
Basic Material: Zinc AlloyFastener Finish: Zinc Plated
Item: Wing NutNut Standards: ASME B18.17
Height: 1/2"Wing Span: 1.03"
Fastener Thread Type: UNC (Coarse)Fastener Thread Direction: Right Hand
System of Measurement: InchNut Style: Wing Nut Nylon Insert
Dia./Thread Size: #8-32Country of Origin (subject to change): Multiple

Description

Wing Nut, Nut Style Wing Nut Nylon Insert, System of Measurement Inch, Basic Material Zinc Alloy, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size #8-32, Fastener Thread Type UNC (Coarse), Wing Span 1.03 In., Height 1/2 In., Nut Standards ASME B18.17, Package Quantity 25

Reviews