6-32 to 1/2"-20 USS & SAE Steel Zinc Plated Wing Nut Assortment, 146 pc.

VALUE BRAND| Zoro #: G2031215| Mfr #: 1ZA86

$38.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2031215 Mfr #: 1ZA86
Includes: (20) Each: #10-24, #10-32, (15) Each: #6-32, 1/4-20, 1/4-28, (14) Each: #8-32, (10) Each: 5/16-18, 3/8-16, (8) Each: 5/16-24, 1/2-13, (6) Each: 3/8-24, (5) Each: 1/2-20, and Plastic CaseSystem of Measurement: Inch
Number of Pieces: 146Finish: Zinc
Number of Sizes: 12Size: 6-32 to 1/2-20
Item: Nut AssortmentType: Wing
Material: Steel (USS and SAE)Country of Origin (subject to change): China

Product Description

Wing Nut Assortment, USS and SAE, Steel, Zinc Plated Finish, 6-32 to 1/2-20, Thread Type UNC and UNF, Number of Pieces 146, Includes 20 of Each 10-24, 10-32, 15 of Each 6-32, 1/4-20, 1/4-28, (14) 8-32, 10 of Each 5/16-18, 3/8-16, 8 of Each 5/16-24, 1/2-13, (6) 3/8-24, (5) 1/2-20 and Plastic Case

Product Reviews

Save 15%. Sign up for Z-mail.