KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M12-1.75 Class 5 Steel Zinc Plated Type A-Cold Forged Wing Nuts, 5 pk.

VALUE BRAND| Zoro #: G1015271| Mfr #: 6CE24

$7.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Dia./Thread Size: M12-1.75
Nut Standards: DIN 3155
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015271 Mfr #: 6CE24
Fastener Thread Type: MetricDia./Thread Size: M12-1.75
Nut Standards: DIN 3155Nut Style: Wing Nut Type A-Cold Forged
Basic Material: SteelFastener Finish: Zinc Plated
Material Grade: Class 5Fastener Thread Direction: Right Hand
Item: Wing NutWing Span: 49.40mm
Height: 24.10mmSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Wing Nut, Nut Style Wing Nut Type A-Cold Forged, System of Measurement Metric, Basic Material Steel, Material Grade Class 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M12-1.75, Fastener Thread Type Metric, Wing Span 49.40mm, Height 24.10mm, Nut Standards DIN 3155, Package Quantity 5

Reviews