M4-0.70 Nylon Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G0810022| Mfr #: 06M040070WN

$1.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Height: 12.20mm
Item: Wing Nut
Wing Span: 22.80mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0810022 Mfr #: 06M040070WN
System of Measurement: MetricItem: Wing Nut
Fastener Thread Type: MetricNut Style: Wing Nut
Fastener Thread Direction: Right HandFastener Finish: Plain
Material Grade: Not GradedDia./Thread Size: M4-0.70
Basic Material: NylonWing Span: 22.80mm
Height: 12.20mmCountry of Origin (subject to change): United States

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Metric, Basic Material Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M4-0.70, Fastener Thread Type Metric, Wing Span 22.80mm, Height 12.20mm, Package Quantity 10

Product Reviews