Wing Nut, M5-0.80, Class 5, Steel, ZP, PK25

VALUE BRAND| Zoro #: G1547375| Mfr #: 6CE20

$5.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Fastener Thread Type: Metric
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1547375 Mfr #: 6CE20
Basic Material: SteelFastener Thread Type: Metric
Fastener Finish: Zinc PlatedNut Style: Wing Nut Type A-Cold Forged
Fastener Thread Direction: Right HandNut Standards: DIN 3155
Dia./Thread Size: M5-0.80Wing Span: 22.50mm
Material Grade: Class 5Height: 11.00mm
System of Measurement: MetricItem: Wing Nut
Country of Origin (subject to change): Multiple

Product Description

Wing Nut, Nut Style Wing Nut Type A-Cold Forged, System of Measurement Metric, Basic Material Steel, Material Grade Class 5, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M5-0.80, Fastener Thread Type Metric, Wing Span 22.50mm, Height 11.00mm, Nut Standards DIN 3155, Package Quantity 25

Product Reviews