Wing Nut, M5-0.80, Nylon, Plain, PK100

VALUE BRAND |Zoro #: G1526156|Mfr #: 06M050080WN

$9.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1526156 Mfr #: 06M050080WN
Basic Material: NylonFastener Finish: Plain
Nut Style: Wing NutFastener Thread Direction: Right Hand
Item: Wing NutFastener Thread Type: Metric
Dia./Thread Size: M5-0.80System of Measurement: Metric
Wing Span: 22.80mmHeight: 12.20mm
Country of Origin (subject to change): United States

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Metric, Basic Material Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M5-0.80, Fastener Thread Type Metric, Wing Span 22.80mm, Height 12.20mm, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.