20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

M6-1.00 Nylon Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G0285573| Mfr #: 06M060100WN

$1.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0285573 Mfr #: 06M060100WN
System of Measurement: MetricFastener Thread Type: Metric
Nut Style: Wing NutFastener Thread Direction: Right Hand
Item: Wing NutFastener Finish: Plain
Material Grade: Not GradedDia./Thread Size: M6-1.00
Basic Material: NylonWing Span: 28.00mm
Height: 16.00mmCountry of Origin (subject to change): United States

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Metric, Basic Material Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M6-1.00, Fastener Thread Type Metric, Wing Span 28.00mm, Height 16.00mm, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.