Wing Nut, M6-1.00, Nylon, Plain, PK100

VALUE BRAND |Zoro #: G2277432|Mfr #: 06M060100WN

$11.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2277432 Mfr #: 06M060100WN
Basic Material: NylonFastener Finish: Plain
Nut Style: Wing NutFastener Thread Direction: Right Hand
Item: Wing NutWing Span: 28.00mm
Height: 16.00mmFastener Thread Type: Metric
Dia./Thread Size: M6-1.00System of Measurement: Metric
Country of Origin (subject to change): United States

Product Description

Wing Nut, Nut Style Wing Nut, System of Measurement Metric, Basic Material Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M6-1.00, Fastener Thread Type Metric, Wing Span 28.00mm, Height 16.00mm, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.