M8-1.25 Steel Zinc Plated Type A-Cold Forged Wing Nuts, 20 pk.

VALUE BRAND| Zoro #: G1211971| Mfr #: 6CE22

$7.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Thread Type: Metric
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1211971 Mfr #: 6CE22
Basic Material: SteelFastener Thread Type: Metric
Fastener Finish: Zinc PlatedNut Style: Wing Nut Type A-Cold Forged
Fastener Thread Direction: Right HandNut Standards: DIN 3155
Dia./Thread Size: M8-1.25Wing Span: 30.30mm
Material Grade: Class 5Height: 14.80mm
System of Measurement: MetricItem: Wing Nut
Country of Origin (subject to change): Multiple

Description

Wing Nut, Nut Style Wing Nut Type A-Cold Forged, System of Measurement Metric, Basic Material Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M8-1.25, Fastener Thread Type Metric, Wing Span 30.30mm, Height 14.80mm, Nut Standards DIN 3155, Package Quantity 20

Reviews