KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M8-1.25 Nylon Plain Wing Nuts, 10 pk.

VALUE BRAND| Zoro #: G1903544| Mfr #: 06M080125WN

$2.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Dia./Thread Size: M8-1.25
Nut Standards: DIN 315
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903544 Mfr #: 06M080125WN
Fastener Thread Type: MetricDia./Thread Size: M8-1.25
Nut Standards: DIN 315Nut Style: Wing Nut
Basic Material: NylonFastener Finish: Plain
Material Grade: Not GradedFastener Thread Direction: Right Hand
Item: Wing NutWing Span: 35.10mm
Height: 18.30mmSystem of Measurement: Metric
Country of Origin (subject to change): United States

Description

Wing Nut, Nut Style Wing Nut, System of Measurement Metric, Basic Material Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M8-1.25, Fastener Thread Type Metric, Wing Span 35.10mm, Height 18.30mm, Nut Standards DIN 315, Package Quantity 10

Reviews